1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV826-604
UY IDC Connectors UY 22-26 AWG, 25-Pack
Mi Item #
05694141
MFR #
VDV826-604
Price
$13.38
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV826-604
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV826-604
UY IDC Connectors UY 22-26 AWG, 25-Pack
Mi Item #
05694141
MFR #
VDV826-604
Mfr description
VDV826-604 SPLICE CONNECTOR - IDC UY, 2-
2-wire insulation displacement connector to add or terminate a telephone line
Gel-filled for moisture resistance
Cable type 22-26 AWG
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.38
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
1 in
Weight
0.05 lbs
Width
1 in
Details
Wire Connector Style
Twisted UY
Wire Gauge Range
22 to 26 AWG
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items