Motion
VDV826-605

KLEIN TOOLS INC
VDV826-605

UR IDC Connectors UR 19-26 AWG
MI ITEM #05694142
MFR #VDV826-605
Your Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV826-605

UR IDC Connectors UR 19-26 AWG
MI ITEM #05694142
MFR #VDV826-605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.71/each(List $13.38)

Overview

Mfr description
VDV826-605 SPLICE CONNECTOR - IDC UR, 3-
  • 3-wire insulation displacement connector to add or terminate a telephone line
  • Gel-filled for moisture resistance
  • Works on 19-26 AWG
  • Thick 50 micro-inch gold plating on all contact surfaces

Specifications

  • Wire Gauge Range
    19 to 26 AWG
  • Wire Connector Style
    Twisted UR
  • Height
    1 in
  • Length
    1 in
  • Weight
    0.1 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text