1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV999-064
Blade Set for Modular Crimper/Stripper
MI ITEM #
05694147
MFR #
VDV999-064
Price
$15.30
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV999-064
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV999-064
Blade Set for Modular Crimper/Stripper
MI ITEM #
05694147
MFR #
VDV999-064
Mfr description
VDV999-064 REPLACEMENT BLADE SET FOR
Replacement blades for Ratcheting Modular Crimper/Stripper (Cat. No. VDV226-011)
With tool, the blades cut and strip paired-conductor cables (round STP/UTP and flat-satin phone cable)
Precision ground cutting-edge for clean, precise wire termination
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.30
/each
Add to Cart
Specifications
Dimensions
Height
0.117 in
Length
0.9 in
Weight
0.018 lbs
Width
3.042 in
Details
Number Of Pieces
3
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items