Overview
Mfr description
MUWB32-40DZ CYL, COMPACT, PLATE
Specifications
- Compact Cylinder TypePlate
- Bore Diameter
- Country of OriginJP
- Stroke40 mm
- Cylinder SeriesMU
- Manufacturer Catalog
- Made to OrderYes
- SeriesMU-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data