Motion
23 X 3332
Klozure® MILL-RIGHT® V - Fluoroelastomer Oil Seal - Split, 5.875 in Shaft Dia., 7.500 in OD, 0.563 in Overall Width, Model 23 Design, Mill-Right V Lip Material
MI ITEM #05694422
MFR #23 X 3332
Price$1,060.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® V - Fluoroelastomer Oil Seal - Split, 5.875 in Shaft Dia., 7.500 in OD, 0.563 in Overall Width, Model 23 Design, Mill-Right V Lip Material
MI ITEM #05694422
MFR #23 X 3332

Mfr description
23X3332 MILL-RIGHT V 5.875"ID 7.500"OD
  • The KLOZURE® MILL-RIGHT® V (Fluoroelastomer) Model 23 Oil Seal family provides high abrasion and very good chemical resistance
  • Cover plate is required
  • Single lip configuration with molded-in stainless steel finger spring
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,060.99/each

Specifications

Dimensions

  • Outside Diameter
    7.500 in
  • Overall Width
    0.563 in
  • Shaft Diameter
    5.875 in
  • Weight
    0.74 lb

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Continuous Temperature Range
    -22 to 400°F
  • Description Keyword
    Model 23
  • Design Type
    Model 23
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    25006-3332
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)