Motion
250674909
Oil Seal - Split, 14.173 in Shaft Dia., 15.389 in OD, 0.908 in Overall Width, Model 23-L Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05694425
MFR #250674909
Your Price$836.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 14.173 in Shaft Dia., 15.389 in OD, 0.908 in Overall Width, Model 23-L Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05694425
MFR #250674909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$836.01/each(List $1,203.85)

Overview

Mfr description
23X4909 NIT SPLIT 14.173"ID 15.389"OD
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    14.173 in
  • Outside Diameter
    15.389 in
  • Overall Width
    0.908 in
  • Design Type
    Model 23-L
  • Seal Type
    Split Seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744068394
  • Manufacturer Catalog Number
    25067-4909

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text