Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
800-8MGT-20

PowerGrip Belt - GT, 8 mm Pitch, 800 mm Pitch Length, 20 mm Width, 100 Teeth, Ethylene Elastomeric and Nylon Teeth Material
Mi Item #05694476
MFR #800-8MGT-20

Mfr description
800-8MGT-20 POWERGRIP GT3 BELTS
  • Gates patented tooth profile is designed for use with a specific sprocket groove silhouette; sprocket groove-belt tooth combination increases capacity, while improving registration
  • PowerGrip GT3 belts are available in 2, 3, 5, 8, and 14mm pitch sizes. A single twist cord helps prevent the belt from moving downward on vertical shaft ACHE applications
  • Technically advanced compound with fiberglass tensile cord, elastomeric teeth and backing and nylon facing
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT
  • Manufacturer Catalog Number
    9356-0021
  • Manufacturer Upc Number
    770075597568
  • Material
    Ethylene Elastomeric and Nylon Teeth
  • Number Of Teeth  
    100
  • UPC_NO
    770075597568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)