Motion
2600-8MGT-50

GATES RUBBER CO
2600-8MGT-50

PowerGrip Belt - 8MGT, 8 mm Pitch, 2600 mm Overall Length, 50 mm Width
Mi Item #05694534
MFR #2600-8MGT-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2600-8MGT-50

PowerGrip Belt - 8MGT, 8 mm Pitch, 2600 mm Overall Length, 50 mm Width
Mi Item #05694534
MFR #2600-8MGT-50

Mfr description
2600-8MGT-50 POWERGRIP GT3 BELTS
  • Gates patented tooth profile is designed for use with a specific sprocket groove silhouette; sprocket groove-belt tooth combination increases capacity, while improving registration
  • PowerGrip GT3 belts are available in 2, 3, 5, 8, and 14mm pitch sizes. A single twist cord helps prevent the belt from moving downward on vertical shaft ACHE applications
  • Technically advanced compound with fiberglass tensile cord, elastomeric teeth and backing and nylon facing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2600 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    8MGT
  • Manufacturer Catalog Number
    9356-0079
  • Manufacturer Upc Number
    770075592174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)