Motion
357-3MGT-09

GATES RUBBER CO
357-3MGT-09

PowerGrip™GT3 Synchronous & Timing Belt - GT, 3 mm Pitch, 357 mm Pitch Length, 9 mm Width, 119 Teeth, Polychloroprene (Neoprene) Material
Mi Item #05695003
MFR #357-3MGT-09
Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
357-3MGT-09

PowerGrip™GT3 Synchronous & Timing Belt - GT, 3 mm Pitch, 357 mm Pitch Length, 9 mm Width, 119 Teeth, Polychloroprene (Neoprene) Material
Mi Item #05695003
MFR #357-3MGT-09

Mfr description
357-3MGT-09 POWERGRIP GT3 BELTS
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.43/each

Specifications

Dimensions

  • Belt Height
    0.095 in / 2.41 mm
  • Belt Width
    9 mm
  • Overall Length
    357 mm
  • Overall Width  
    9 mm
  • Pitch
    3 mm
  • Pitch Length
    357 mm
  • Standard Width
    YES
  • Tooth Height
    0.045 in / 1.14 mm
  • Width
    0.354 in / 9 mm

Details

  • Additional Details
    PowerGrip™ GT3 belts are made of a highly advanced combination of materials designed to reduce both initial and operating costs. The entire PowerGrip GT3 belt range is suited both for new drive designs as well as for performance upgrades on existing drives. The 2MGT, 3MGT and 5MGT pitches are ideal for compact drives on hand tools, business machines, domestic appliances and high precision servomotor drives.
  • Belt Back Side
    Smooth
  • Belt Section
    3M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    94004119
  • Manufacturer Upc Number
    770075595670
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    119
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    GT Design
  • UPC_NO
    770075595670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)