Motion
474-3MGT-15

GATES RUBBER CO
474-3MGT-15

PowerGrip™GT3 Synchronous & Timing Belt - GT, 3 mm Pitch, 474 mm Pitch Length, 15 mm Width, 158 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #05695061
MFR #474-3MGT-15
Your Price$32.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
474-3MGT-15

PowerGrip™GT3 Synchronous & Timing Belt - GT, 3 mm Pitch, 474 mm Pitch Length, 15 mm Width, 158 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #05695061
MFR #474-3MGT-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.18/each(List $44.42)

Overview

Mfr description
474-3MGT-15 POWERGRIP GT3 BELTS
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion with no lubrication or retensioning required

Specifications

  • Belt Type
    GT
  • Pitch
    3 mm
  • Material
    Polychloroprene (Neoprene)
  • Pitch Length
    474 mm
  • Overall Width
  • Number Of Teeth
  • Belt/Slab
    Belt
  • Overall Length
    474 mm
  • Color
    Black
  • Belt Section
    3M
  • Cord Material
    Fiberglass
  • Belt Back Side
    Smooth
  • Belt Height
    0.095 in / 2.41 mm
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Belt Width
    15 mm
  • Manufacturer Catalog Number
    94005158
  • Manufacturer Upc Number
    770075596158
  • Max Operating Temperature
    212 °F
  • UPC_NO
    770075596158
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    GT Design
  • Tooth Height
    0.045 in / 1.14 mm
  • Width
    0.591 in / 15 mm
  • Additional Details
    PowerGrip™ GT3 belts are made of a highly advanced combination of materials designed to reduce both initial and operating costs. The entire PowerGrip GT3 belt range is suited both for new drive designs as well as for performance upgrades on existing drives. The 2MGT, 3MGT and 5MGT pitches are ideal for compact drives on hand tools, business machines, domestic appliances and high precision servomotor drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought