Motion
1755-5MGT-25

GATES RUBBER CO
1755-5MGT-25

PowerGrip™GT3 Synchronous & Timing Belt - GT3, 5 mm Pitch, 1755 mm Pitch Length, 25 mm Width, 351 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #05695167
MFR #1755-5MGT-25
Your Price$180.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1755-5MGT-25

PowerGrip™GT3 Synchronous & Timing Belt - GT3, 5 mm Pitch, 1755 mm Pitch Length, 25 mm Width, 351 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #05695167
MFR #1755-5MGT-25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$180.40/each(List $229.04)

Overview

Mfr description
1755-5MGT-25 POWERGRIP GT3 BELTS
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion with no lubrication or retensioning required

Specifications

  • Belt Type
    GT3
  • Pitch
    5 mm
  • Overall Length
    1755 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Width
    0.984 in / 25 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1755 mm
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog Number
    94008351
  • Manufacturer Upc Number
    770075596844
  • UPC_NO
    770075596844
  • Belt Width
    25 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.15 in / 3.81 mm
  • Belt Section
    5M
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    GT Design
  • Tooth Height
    0.076 in / 1.93 mm
  • Additional Details
    PowerGrip™ GT3 belts are made of a highly advanced combination of materials designed to reduce both initial and operating costs. The entire PowerGrip GT3 belt range is suited both for new drive designs as well as for performance upgrades on existing drives. The 2MGT, 3MGT and 5MGT pitches are ideal for compact drives on hand tools, business machines, domestic appliances and high precision servomotor drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought