1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCQ2D32-75DMZ
COMPACT CylinderINDER, NCQ2-Z
MI ITEM #
05695171
MFR #
NCQ2D32-75DMZ
Price
$62.31
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA NCQ2D32-75DMZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCQ2D32-75DMZ
COMPACT CylinderINDER, NCQ2-Z
MI ITEM #
05695171
MFR #
NCQ2D32-75DMZ
Mfr description
NCQ2D32-75DMZ COMPACT CYLINDER, NCQ2-Z
Double acting, single rod, compact cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range (mm): 5 to 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.31
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
32 mm
Stroke
75 mm
Details
Compact Cylinder Type
Standard
Country of Origin
US
Cylinder Series
NCQ2
Made to Order
Yes
Manufacturer Catalog
Click here
Product Type
Compact Air Cylinders
Series
NCQ2-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items