Motion
RS1-B
Safety Glasse - UV Protection, Light Blue Lens, Light Blue Frame/Temple Color, Polycarbonate
Mi Item #05695183
MFR #RS1-B
Price$2.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Light Blue Lens, Light Blue Frame/Temple Color, Polycarbonate
Mi Item #05695183
MFR #RS1-B

Mfr description
RS1-B SAFETY GLASSES LT BLUE TIPPED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.92/each

Specifications

Dimensions

  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    Lens Color: Light Blue;Frame Color: Light Blue;ANSI Rating: Z87.1+;UV Protection: 99.9%;Lens Material: Polycarbonate
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight Design, Rubber Tipped Temples, Soft Rubber Nose Piece
  • Description
    Light Blue Frame / Light Blue Lens safety glasses with lightweight design, rubber tipped temples, and soft rubber nose piece.
  • Frame Color
    Light Blue
  • Frame Color Family
    Blue
  • Frame Style
    Wraparound
  • Frame Temple Color
    Light Blue
  • Frame Temple Material
    Rubber
  • Lens Coating
    UV Protection
  • Lens Color
    Light Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Shade
    Light Blue
  • Manufacturer Stock Number
    RS1-B
  • Noisepiece Type
    Soft Rubber
  • Product Line
    Rad-Sequel
  • Series
    Rad-Sequel
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Light Blue
  • Temple Style
    Rubber Tipped
  • Type
    Frameless
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)