Motion
RS1-90
Safety Glasse - UV Protection, Indoor Outdoor Frame/Temple Color, Polycarbonate
Mi Item #05695185
MFR #RS1-90
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Indoor Outdoor Frame/Temple Color, Polycarbonate
Mi Item #05695185
MFR #RS1-90

Mfr description
RS1-90 SAFETY GLASSES I/O TIPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    Lens Color: I;O;Frame Color: I;Product Size: R;UV Protection: 99.9%;Compliance: ANSI Z87.1+
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Rubber Tipped Temples, Soft Rubber Nose Piece
  • Description
    I/O Frame / I/O Lens safety glasses
  • Frame Color
    Indoor Outdoor
  • Frame Color Family
    Clear
  • Frame Style
    Rimless
  • Frame Temple Color
    Indoor Outdoor
  • Frame Temple Material
    Rubber
  • Frame Type
    Rimless
  • Lens Coating
    UV Protection
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    RS1-90
  • Noisepiece Type
    Soft Rubber
  • Product Line
    Rad-Sequel
  • Series
    Rad-Sequel
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Indoor Outdoor
  • Temple Style
    Rubber Tipped
  • Type
    Frameless
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)