Motion
SUCFL207-23

NTN
SUCFL207-23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
Mi Item #05695393
MFR #SUCFL207-23
Price$433.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL207-23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
Mi Item #05695393
MFR #SUCFL207-23

Mfr description
SUCFL207-23,2 BOLT FLANGE, STAINLESS,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$433.71/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1200 in
  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1.3000 in
  • Outside Diameter
    3.5400 in
  • Overall Length
    6.1400 in
  • Overall Length Diameter  
    90 mm
  • Overall Width
    1.7500 in
  • Weight
    2.6 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC207-23
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SFL207N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529501939
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4520 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Replacement Bearing
    SUC207-23
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529501939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)