Motion
16278
Safety Glasse - Mirror, Blue Lens, White Frame/Temple Color
MI ITEM #05695517
MFR #16278
Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Mirror, Blue Lens, White Frame/Temple Color
MI ITEM #05695517
MFR #16278

Mfr description
16278 AR3 GLASSES BLUE MIRROR WHITE FRAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.87/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Color: Blue Mirror;Frame Color: White;Compliance: ANSI Z87.1;UV Protection: 99.9%;Weight: 0.0625 lbs;Inner Quantity: 12;Case Quantity: 300
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Nosepiece, Ultralight Frame
  • Description
    White Frame / Blue Mirror Lens safety glasses
  • Frame Color
    White
  • Frame Color Family
    White
  • Frame Style
    Half Frame
  • Frame Temple Color
    White
  • Frame Type
    Half Frame
  • Lens Coating
    Mirror
  • Lens Color
    Blue
  • Lens Color Family
    Mirror
  • Lens Shade
    Mirrored
  • Manufacturer Stock Number
    16278
  • Noisepiece Type
    Adjustable
  • Product Line
    Crossfire
  • Series
    AR3
  • Specialty Features
    Adjustable Nosepiece, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Color
    White
  • Type
    Half Frame
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)