Motion
407AA00255A
Vickers 1LR100 Series Hydraulic Motor Replacement Part - 150 lpm Max Flow, Screw-in Cartridge
Mi Item #05695538
MFR #407AA00255A
Price$171.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers 1LR100 Series Hydraulic Motor Replacement Part - 150 lpm Max Flow, Screw-in Cartridge
Mi Item #05695538
MFR #407AA00255A

Mfr description
1LR100F28S CARTRIDGE
  • Reliable, economical and compact|Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.81/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    4.13 in
  • Overall Width
    1.00 in

Details

  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    285 bar
  • Mounting Type
    Screw-in Cartridge
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)