Motion
CQSYB12-25DC
CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #05695630
MFR #CQSYB12-25DC
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #05695630
MFR #CQSYB12-25DC

Mfr description
CQSYB12-25DC CYL, SMOOTH, DBL ACTING
  • Minimum operating pressure 0.01 to 0.03 MPa
  • The smooth operation can be maintained even at low speeds (5mm/sec)
  • Bi-directional low-friction allows smooth operation during cylinder extend and retract
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQSY smooth cylinder option, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSY is perfect for low speed or low pressure applications or and provides smooth actuation at low speeds. The CQSY offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Smooth/Low Friction
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B12-25DC
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Operating Pressure Range
    0.01 to 0.03 MPa, 0.1 to 0.3 bar
  • Options Included
    Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQS
  • Special Applications
    Low Speed
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)