Motion
23328-E1A-XL-M-H40-T41A

FAG (SCHAEFFLER)
23328-E1A-XL-M-H40-T41A

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
Mi Item #05695700
MFR #23328-E1A-XL-M-H40-T41A
Price$5,752.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23328-E1A-XL-M-H40-T41A

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
Mi Item #05695700
MFR #23328-E1A-XL-M-H40-T41A

Mfr description
23328-E1A-XL-M-H40-T41A SPHERICALVIB.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,752.88/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    118 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)