Motion
ACA-QC/UGN
Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
Mi Item #05695726
MFR #ACA-QC/UGN
Price$714.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
Mi Item #05695726
MFR #ACA-QC/UGN

Mfr description
ACA-QC-UGN AIR CORE HARNESS UNIVERSAL (L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$714.93/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Green
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Back and Shoulder Padding
  • Shoulder Strap Buckle
    Cam Lock
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    True
  • Style Application
    Full Vest
  • UPC_NO
    612230198299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)