Motion
66252843179

NORTON ABRASIVES
66252843179

Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 15280 rpm
MI ITEM #05695820
MFR #66252843179
Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843179

Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 15280 rpm
MI ITEM #05695820
MFR #66252843179

Mfr description
66252843179 GRINDING WHEEL DEPRESSED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.74/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Zirconia Alumina
  • Max Rpm
    15280 rpm
  • Package Quantity
    25
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)