1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WERNER COMPANY
SSF02
Step Stand - Fiberglass, Type IAA Duty Rating, 2 ft Ladder Size, 375 lbs Weight Capacity
MI ITEM #
05696017
MFR #
SSF02
Price
$631.65
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Step Ladders
WERNER COMPANY SSF02
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WERNER COMPANY
SSF02
Step Stand - Fiberglass, Type IAA Duty Rating, 2 ft Ladder Size, 375 lbs Weight Capacity
MI ITEM #
05696017
MFR #
SSF02
Mfr description
SSF02 LADDER 375LB CAPACITY 2FT
Heavy duty 9 in x 14 in top provides large standing surface
Broad, 6in steps feature deep treads for slip resistance
Very durable and stable locking spreader permanently stays open
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$631
.65
/each
Add to Cart
Specifications
Dimensions
Base Spread
21 in
Ladder Size
2 ft
Details
Duty Rating
Type IAA
Ladder Material
Fiberglass
Ladder Type
Step Stand
Weight Capacity
375 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items