Motion
IZS40-400-06B

SMC CORP OF AMERICA
IZS40-400-06B

Air Ionizer - Tungsten, Compressed Air, 400 mm Long
Mi Item #05696022
MFR #IZS40-400-06B
Price$827.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IZS40-400-06B

Air Ionizer - Tungsten, Compressed Air, 400 mm Long
Mi Item #05696022
MFR #IZS40-400-06B

Mfr description
IZS40-400-06B BAR TYPE IONIZER, NPN TYPE
  • Choose from 3 models to best fit your application and price point
  • High speed or energy saving cartridges in tungsten or single crystal silicon
  • Operation panel features multiple setting controls and diagnostic LEDs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.19/each

Specifications

Dimensions

  • Length
    400 mm
  • Max Static Field Length
    2000 mm

Details

  • Air Operation Type
    Compressed Air
  • Material
    Tungsten
  • Type
    Ionizer Bar
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)