Motion
P2B 100-LF-AH

SKF
P2B 100-LF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05696026
MFR #P2B 100-LF-AH
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 100-LF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05696026
MFR #P2B 100-LF-AH

Mfr description
P2B 100-LF-AH MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.90/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.4200 in
  • Bolt Center To Center Length
    4.0200 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1 in
  • Overall Height
    2.7600 in
  • Overall Length
    5.1200 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316574958061
  • Max Rpm
    7000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    YSP 205-100-SB-2F
  • Series
    SY
  • UPC_NO
    7316577344960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)