Motion
C20683
0.7031 in, High Speed Steel Material
Mi Item #05696094
MFR #C20683
Price$37.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7031 in, High Speed Steel Material
Mi Item #05696094
MFR #C20683

Mfr description
C20683 1890 45/64 S&D 1/2" SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.22/each

Specifications

Dimensions

  • Drill Bit Size
    0.7031 in
  • Flute Length
    3.1250 in

Details

  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)