Motion
C20687
0.7656 in, High Speed Steel Material
MI ITEM #05696095
MFR #C20687
Price$41.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7656 in, High Speed Steel Material
MI ITEM #05696095
MFR #C20687

Mfr description
C20687 1892 49/64 S&D 1/2" SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.91/each

Specifications

Dimensions

  • Drill Bit Size
    0.7656 in
  • Flute Length
    3.1250 in

Details

  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split
  • Shank Type
    Three Flats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)