Motion
CDQ2B40-5DZ-F7NVL

SMC CORP OF AMERICA
CDQ2B40-5DZ-F7NVL

Compact Cylinder With Mounting, Bore Size
Mi Item #05696256
MFR #CDQ2B40-5DZ-F7NVL
Price$155.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-5DZ-F7NVL

Compact Cylinder With Mounting, Bore Size
Mi Item #05696256
MFR #CDQ2B40-5DZ-F7NVL

Mfr description
CDQ2B40-5DZ-F7NVL COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    5 mm

Details

  • Auto-Switch
    Solid State, General Purpose, 3 Wire NPN, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)