Motion
6013-2RS1/GJN

SKF
6013-2RS1/GJN

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05696402
MFR #6013-2RS1/GJN
Price$223.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6013-2RS1/GJN

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05696402
MFR #6013-2RS1/GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.92/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Weight
    1 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6013-2RS1/GJN DEEP GROOVE BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 6013-2RS1/GJN is a 65 mm bore radial/deep groove ball bearing with 100 mm OD, 18 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6013-2RS1/GJN
  • Manufacturer Upc Number
    7316571555164
  • Max Rpm
    4000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    31.9 kN
  • Radial Static Load Capacity
    25 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571555164

Overview

Mfr description
6013-2RS1/GJN DEEP GROOVE BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text