Motion
29413-E1
Axial Spherical Roller Bearing - 65 mm Bore, 140 mm OD, 45 mm Width, Steel Material
MI ITEM #05696442
MFR #29413-E1
Your Price$2,335.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Spherical Roller Bearing - 65 mm Bore, 140 mm OD, 45 mm Width, Steel Material
MI ITEM #05696442
MFR #29413-E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,335.63/each(List $2,802.75)

Overview

Mfr description
29413-E1-XL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Sheet metal
  • Internal Clearance
    C0
  • Static Load Capacity
    260791.367 lbf
  • Dynamic Load Capacity
    111285.971 lbf
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Operating Temperature Range
    -22 to 392 °F
  • Max Rpm
    5500 rpm
  • Fillet Radius
    2 mm
  • Series
    294
  • UPC_NO
    4012802190397
  • Weight
    6.702 lbs
  • Closure Type
    Open
  • Max Operating Temperature
    392 °F
  • Radial Dynamic Load Capacity
    495000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought