Motion
PL040X062KE

TSUBAKI (UST)
PL040X062KE

Keyless Bushing - KE Series, 40 mm ID, 62 mm OD
Mi Item #05696637
MFR #PL040X062KE
Price$158.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL040X062KE

Keyless Bushing - KE Series, 40 mm ID, 62 mm OD
Mi Item #05696637
MFR #PL040X062KE

Mfr description
PL040X062KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.09/each

Specifications

Dimensions

  • Bolt Size
    M6 x 22
  • Bore Diameter
    40 mm
  • Hub Contact Pressure
    17695 psi
  • Outside Diameter  
    62 mm
  • Overall Length
    38 mm
  • Screw Size
    M6x22
  • Shaft Contact Pressure
    188 N/mm^2
  • Weight
    3.100 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    KE
  • Transmissible Axial Force
    10296 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)