Motion
VMA2.A90P 1/4
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
MI ITEM #05696974
MFR #VMA2.A90P 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
MI ITEM #05696974
MFR #VMA2.A90P 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VMA2-A90P 1/4" FPT 600PSI CWP LOCK-OUT H
  • VMA Series ball valves offer maximum strength, durability, and maintenance-free operation all in one package!
  • Industrial two-piece bronze valves are precision machined and designed to outlast lightweight competitors.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1/4 NPT
  • Body Material
    Bronze
  • Handle Style
    Lever Handle
  • Locking Device
    Pad-Locking Device
  • Media Pressure Rating
    Cold Water - 600 psi
  • O Ring Material
    PTFE
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Brass
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    VMA
  • Overall Length
    1.97 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481801085
  • Weight
    0.53 lbs
  • Manufacturer Upc Number
    649848041785
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text