Motion
7006CTRSULP4Y
Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open
MI ITEM #05696995
MFR #7006CTRSULP4Y
Your Price$480.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open
MI ITEM #05696995
MFR #7006CTRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$480.24/each(List $600.30)

Overview

Mfr description
7006CTRSULP4Y SINGLE BRAG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    13 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Internal Clearance
    C0
  • Cage Material
    Phenolic
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176730689
  • UPC_NO
    029176730689
  • Prop 65 Statement
  • Description
    7006CTRSULP4Y SINGLE BRAG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text