Motion
ARBF3050-00-B-2-P

SMC CORP OF AMERICA
ARBF3050-00-B-2-P

Interface Regulator - 5-Way
Mi Item #05697037
MFR #ARBF3050-00-B-2-P
Price$400.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARBF3050-00-B-2-P

Interface Regulator - 5-Way
Mi Item #05697037
MFR #ARBF3050-00-B-2-P

Mfr description
ARBF3050-00-B-2-P INTERFACE REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.02/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    VFS3000
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Seal Material
    Metal
  • Series
    VFS
  • Valve Series
    VFS3000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)