Motion
CVQB32-10M-5M

SMC CORP OF AMERICA
CVQB32-10M-5M

Compact Cylinder - Solenoid Type, 32 mm Bore, 10 mm Stroke
Mi Item #05697079
MFR #CVQB32-10M-5M
Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQB32-10M-5M

Compact Cylinder - Solenoid Type, 32 mm Bore, 10 mm Stroke
Mi Item #05697079
MFR #CVQB32-10M-5M

Mfr description
CVQB32-10M-5M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    10 mm

Details

  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Solenoid
  • Cylinder Series
    CVQ
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Rod End Male Thread, Standard Piping
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Male Thread
  • Safety Options
    Manual Override
  • Series
    CVQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)