Motion
35596/XL
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Blue, X-Large
Mi Item #05697364
MFR #35596/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Blue, X-Large
Mi Item #05697364
MFR #35596/XL

Mfr description
35596-XL GEN "PRO" COVERALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Ankle Style
    Elastic
  • Approval Listing Regulations
    CE Type 5 & 6
  • Color
    Blue
  • Cuff Style
    Elastic
  • Garment Use
    Chemical
  • Hood Included
    Yes
  • Product Line
    North Gen "PRO"
  • Product Type
    Disposable Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)