Overview
Mfr description
35596-4XL GEN "PRO" COVERALL
Specifications
- Garment UseChemical
- Size4X-Large
- Product LineNorth Gen "PRO"
- ColorBlue
- Cuff StyleElastic
- Ankle StyleElastic
- Hood IncludedYes
- Approval Listing RegulationsCE Type 5 & 6
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data