Motion
ECO 100 IF-3B

ITT ENIDINE
ECO 100 IF-3B

ECO Series Hydraulic Shock Absorber—Non-Adjustable—Piston Rod Dia: 0.25 in
Mi Item #05697385
MFR #ECO 100 IF-3B
Price$247.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
ECO 100 IF-3B

ECO Series Hydraulic Shock Absorber—Non-Adjustable—Piston Rod Dia: 0.25 in
Mi Item #05697385
MFR #ECO 100 IF-3B

Mfr description
ECO 100 IF-3B CYLINDER
  • Extensive non-adjustable product line offers flexibility in both size and energy absorption capacity to fulfill a wide range of application requirements
  • ECO series features RoHS compliant materials, bio-degradable hydraulic oil, copper-free design and recyclable packaging materials
  • Enicote II surface finish is rated at 350 hours salt spray corrosion protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.74/each

Specifications

Dimensions

  • Weight
    0.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)