Motion
7000118861

3M
7000118861

Belt - 36 Grit, Aluminum Oxide Material, 48.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #05697571
MFR #7000118861
Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118861

Belt - 36 Grit, Aluminum Oxide Material, 48.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #05697571
MFR #7000118861

Mfr description
66625 6" X 48" 341D BELT, 36G
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.54/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    36
  • Manufacturer Stock Number
    60440201493
  • Manufacturer Upc Number
    00051115666254
  • Package Quantity
    20
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)