Motion
7000118430

3M
7000118430

Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36+ Grit, Brown Color
Mi Item #05697572
MFR #7000118430
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118430

Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36+ Grit, Brown Color
Mi Item #05697572
MFR #7000118430

Mfr description
66779 3" CUBITRON II 982C TR ROLOC DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Edge chamfering, Machining grooves, Mill scale removal, Stock removal, Surface Preparation, Weld grinding
  • Attachment Type
    Roloc TR
  • Backing Material
    Fibre
  • Color
    Brown
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    36+
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    60410011658
  • Manufacturer Upc Number
    00051115667794
  • Material Application
    Carbon Steel
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115667794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)