Motion
WHITE LITHIUM GREASE 14oz

JET-LUBE
WHITE LITHIUM GREASE 14oz

Jet-Lube Grease - 14 oz Size, Cartridge Container, White Color, Water Resistant
Mi Item #05697640
MFR #WHITE LITHIUM GREASE 14oz
Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
WHITE LITHIUM GREASE 14oz

Jet-Lube Grease - 14 oz Size, Cartridge Container, White Color, Water Resistant
Mi Item #05697640
MFR #WHITE LITHIUM GREASE 14oz

Mfr description
50350 WHITE LITHIUM GREASE W/TFLN 14OZ
  • A premium all-purpose grease that provides superior performance and protection
  • WHITE LITHIUM GREASE with PTFE penetrates and forms a long lasting protective film that will withstand heavy loads and will not run or wash away.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.54/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Specific Gravity
    0.72

Details

  • Base Material
    Lithium / Petroleum Oils
  • Certification
    NSF Registered H2 Bulk, Halal, CFIA listed
  • Color
    White
  • Container Capacity
    14 oz
  • Container Type
    Cartridge
  • Dropping Point
    390 °F
  • Flash Point
    Less Than 64 °F
  • Max Operating Temperature
    370 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H2
  • Oil Type
    Petroleum
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)