Motion
E22KB53A
Selector Switch - 2 Position, 45 ° Throw
MI ITEM #05697736
MFR #E22KB53A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Selector Switch - 2 Position, 45 ° Throw
MI ITEM #05697736
MFR #E22KB53A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E22KB53A SWITCH

Specifications

  • Actuator Type
    Key
  • Throw Type
    45 °
  • Configuration
    Normally Open
  • Number Of Contact Points
    1
  • Bezel
    Black
  • Series
    E22
  • Product Type
    Selector Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text