Motion
CEP1B20-25-M9BZS

SMC CORP OF AMERICA
CEP1B20-25-M9BZS

Solenoid-operated Air Control Valve - Base Mounted
Mi Item #05697778
MFR #CEP1B20-25-M9BZS
Price$1,081.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CEP1B20-25-M9BZS

Solenoid-operated Air Control Valve - Base Mounted
Mi Item #05697778
MFR #CEP1B20-25-M9BZS

Mfr description
CEP1B20-25-M9BZS CYL, SCALE, W/CONNECTOR
  • High precision scale cylinder
  • Resolution: 0.01mm
  • Special scraper (IP-67)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,081.23/each

Specifications

Details

  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • For Use With Series
    CEP1
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    9 bar
  • Mounting
    Base Mounted
  • Operating Pressure Range
    0.15 to 0.9 MPa, 1.5 to 9 bar
  • Operating Temperature Range
    0 to 60 °C
  • Piping Type
    Base Mounted
  • Seal Material
    Aluminum alloy
  • Series
    CEP1
  • Set Pressure Range
    1.5 to 9 bar
  • Standards Met
    IP67
  • Valve Series
    CEP1
  • Wetted Parts Material
    Aluminum alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)