Motion
VQ7-8-FG-D-1ZA04

SMC CORP OF AMERICA
VQ7-8-FG-D-1ZA04

VALVE ISO DBL SOL SIZE 2
MI ITEM #05697838
MFR #VQ7-8-FG-D-1ZA04
List Price$161.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-D-1ZA04

VALVE ISO DBL SOL SIZE 2
MI ITEM #05697838
MFR #VQ7-8-FG-D-1ZA04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.05/each for your price

Overview

Mfr description
VQ7-8-FG-D-1ZA04 VALVE ISO DBL SOL SIZE

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought