1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
SUC205-25MM
Ball Insert Bearing - 25 mm Bore Diam., 34 mm OD, 1.3438 in Width, Set Screw Locking
MI ITEM #
05697845
MFR #
SUC205-25MM
Your Price
$92.15
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
PT INTERNATIONAL CORP SUC205-25MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
SUC205-25MM
Ball Insert Bearing - 25 mm Bore Diam., 34 mm OD, 1.3438 in Width, Set Screw Locking
MI ITEM #
05697845
MFR #
SUC205-25MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$92.15
/each
(List
$119.48
)
Qty
Add to Cart
Overview
Mfr description
SUC205-25MM STAINLESS STL INSERT BRG
Specifications
Bore Diameter
25 mm
Outside Diameter
34 mm
Overall Width
1.3438 in
Locking Device
Set Screw
UPC_NO
80067513561
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data