Motion
NCDGBN50-1000

SMC CORP OF AMERICA
NCDGBN50-1000

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #05698027
MFR #NCDGBN50-1000
Price$107.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN50-1000

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #05698027
MFR #NCDGBN50-1000

Mfr description
NCDGBN 50-1000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.70/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    10 in

Details

  • Country of Origin
    CN
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic style
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)