Motion
370BS-06
General Purpose Work Glove - XS or Size 6 Size, Nylon | Seamless knit Material
Mi Item #05698059
MFR #370BS-06
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XS or Size 6 Size, Nylon | Seamless knit Material
Mi Item #05698059
MFR #370BS-06

Mfr description
370BS-06 GLOVE ATLAS ASSEMBLY GRIP GRAY
  • Seamless lint-free liner, perfect for precise handling and general assembly
  • Lightweight construction fits and feels like a second skin
  • Coating protects the hand while maintaining flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.38/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    260 mm

Details

  • Color
    Grey
  • Material
    Seamless knit
  • Material Type
    General Purpose Gloves
  • Product Types
    Glove
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)