Motion
P2B-K-103R MOD

DODGE
P2B-K-103R MOD

Pillow Block Roller Bearing Unit - 1-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #05698315
MFR #P2B-K-103R MOD
Price$1,172.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-K-103R MOD

Pillow Block Roller Bearing Unit - 1-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #05698315
MFR #P2B-K-103R MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,172.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center To Center Length
    6.0000 to 6.3800 in
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    2.28 in
  • Take Up Frame Size
    TS-300
  • Weight
    8.89 lbs

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    3450 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    080059
  • Max Rpm
    4490 rpm
  • Maximum Speed
    4490 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    15760 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    15760 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476973810

Overview

Mfr description
080059 P2B-K-103R MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought