Motion
24GSM-24FJX XBULK

GATES RUBBER CO
24GSM-24FJX XBULK

7341-0252 Crimp-On Fitting -
MI ITEM #05698318
MFR #24GSM-24FJX XBULK
Price$213.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-24FJX XBULK

7341-0252 Crimp-On Fitting -
MI ITEM #05698318
MFR #24GSM-24FJX XBULK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$213.16/each

Specifications

Dimensions

  • Dash Size
    24
  • End Size/Type
    24 FJX
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Thread Size
    1 7/8-12 JIC37°
  • Thread Size 1
    1 7/8-12

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Upc Number
    770075371137
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    770075371137

Overview

Mfr description
24GSM-24FJX FITTING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought