Motion
38645

ANSELL
38645

KleenGuard* G60 Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Polyurethane Coated Palm & Over Knuckles
Mi Item #05698338
MFR #38645
Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38645

KleenGuard* G60 Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Polyurethane Coated Palm & Over Knuckles
Mi Item #05698338
MFR #38645

Mfr description
38645 XL G60 LEVEL 2 KNUCKLE COATED
  • ANSI/EN 388 Level 2 cut resistance
  • Aramid liner provides cut resistance and a comfortable fit
  • Excellent dexterity for improved productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.63/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Over Knuckles
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Description Keyword
    Polyurethane Coated Palm & Over Knuckles
  • En 388 Cut Resistance Level
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)