Overview
Mfr description
MKG32-20LZ-M9B CYLINDER, ROTARY CLAMP
Specifications
- Bore Diameter32 mm
- Country of OriginJP
- Port Thread StandardRc
- Mounting TypeHead Flange
- Made to OrderYes
- Manufacturer Product Page
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data